



€164.00/ pieceexcl. VAT
€198.44incl. VAT
Estimated delivery date - 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €164.00 | - |
5+ | €139.40 | 15.00% |
10+ | €131.20 | 20.00% |
21+ | €123.00 | 25.00% |
35+ | €114.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BAO |
Shaft diameter | 35 mm |
Type | BAO |
Built-in length, mounted | 26 mm |
Outer diameter, rotor | 60 mm |
Chamber diameter, stator | 63 mm |
Built-in length, rotor | 16 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 35 mm |
d7 | 63 mm |
d3 | 60 mm |
l1 | 16 mm |
l4 | 10 mm |