



€83.70/ pieceexcl. VAT
€101.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BAO |
Shaft diameter | 25 mm |
Type | BAO |
Built-in length, mounted | 24 mm |
Outer diameter, rotor | 47 mm |
Chamber diameter, stator | 50 mm |
Built-in length, rotor | 14 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 25 mm |
d7 | 50 mm |
d3 | 47 mm |
l1 | 14 mm |
l4 | 10 mm |