



€35.19/ pieceexcl. VAT
€42.58incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | Manifold |
Material | Aluminium |
Nominal inner diameter, process end | M 10x1 |
Size instrument connection | M 8x1 |
External tube diameter of connection | 6 mm |
Number of connectable valves | 3 |