



€73.79/ pieceexcl. VAT
€89.29incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Model | Manifold |
Material | Aluminium |
Nominal inner diameter, process end | M 14x1.5 |
Size instrument connection | M 8x1 |
External tube diameter of connection | 8 mm |
Number of connectable valves | 10 |