Manifold Series: 328-861 Aluminium 6mmxM 10x1-M 10x1 Number of connectable valves: 4

  • ERIKS:13768461
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€51.54/ pieceexcl. VAT

€62.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 10x1
Size instrument connection
M 10x1
External tube diameter of connection
6 mm
Number of connectable valves
4