Manifold Series: 326-663 Aluminium 6mmxM 10x1-M 10x1 Number of connectable valves: 3

  • ERIKS:13768423
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€45.79/ pieceexcl. VAT

€55.41incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 10x1
Size instrument connection
M 10x1
External tube diameter of connection
6 mm
Number of connectable valves
3