Manifold Series: 324-861 Aluminium 6mmxM 10x1-M 10x1 Number of connectable valves: 2

  • ERIKS:13768286
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€41.68/ pieceexcl. VAT

€50.43incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 10x1
Size instrument connection
M 10x1
External tube diameter of connection
6 mm
Number of connectable valves
2