Manifold Series: 323-661-S1 Aluminium 8mmxM 14x1.5-M 10x1 Number of connectable valves: 2

  • ERIKS:13768182
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€29.15/ pieceexcl. VAT

€35.27incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 14x1.5
Size instrument connection
M 10x1
External tube diameter of connection
8 mm
Number of connectable valves
2