Manifold Series: 322-581 Aluminium 8mmxM 14x1.5-M 8x1 Number of connectable valves: 2

  • ERIKS:13768015
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€67.78/ pieceexcl. VAT

€82.01incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 14x1.5
Size instrument connection
M 8x1
External tube diameter of connection
8 mm
Number of connectable valves
2