Manifold Series: 322-541 Aluminium 4mmxM 8x1-M 8x1 Number of connectable valves: 2

  • ERIKS:13768013
Image 1
Image 2
Image 1
Image 2
Save to list

€50.52/ pieceexcl. VAT

€61.13incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Manifold
Material
Aluminium
Nominal inner diameter, process end
M 8x1
Size instrument connection
M 8x1
External tube diameter of connection
4 mm
Number of connectable valves
2