
€229.52/ pieceexcl. VAT
€277.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Magic-Grip-T® |
Type | 80 |
Bore diameter | 65 mm |
Material | Cast iron |
Length | 72 mm |
Largest outside diameter | 80 mm |
Type of fastening screws | M12 x 50/50 |
Tightening moment | 68 Nm |