
€362.20/ pieceexcl. VAT
€438.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Magic-Grip-T® |
Type | 100 |
Bore diameter | 75 mm |
Material | Cast iron |
Length | 90 mm |
Largest outside diameter | 100 mm |
Type of fastening screws | M16 x 60/60 |
Tightening moment | 165 Nm |