
€100.87/ pieceexcl. VAT
€122.05incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ALBRA 1/3 |
Type | ALBRA 1/3 |
Diameter, hose connector | 50 mm |
Size of threaded connection (inch) | 2" |
Thread connection | Outer thread gas cylindrical (BSPP) |
Material | Brass |
Type | ALBRA 1/3 |
Threaded end seal | Face-sealing |