
€43.97/ pieceexcl. VAT
€53.20incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ALBRA 1/3 |
Type | ALBRA 1/3 |
Diameter, hose connector | 38 mm |
Size of threaded connection (inch) | 1.1/2" |
Thread connection | Outer thread gas cylindrical (BSPP) |
Material | Brass |
Type | ALBRA 1/3 |
Threaded end seal | Face-sealing |