Locknut, KMT Series, M 300x4, 360 mm Outer Dia.

  • ERIKS:14588193
Image 1
Image 2
Image 1
Image 2
Save to list

€1,839.84/ pieceexcl. VAT

€2,226.21incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KMT
Type
Locknut
Thread Size
M 300x4
Outer Diameter
360 mm
B
24 mm
b
24 mm
M
12 mm