Locknut, KMFE Series, M 110x2, 145 mm Outer Dia.

  • ERIKS:14588110
Image 1
Image 2
Image 1
Image 2
Save to list

€64.93/ pieceexcl. VAT

€78.57incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
M 110x2
Outer Diameter
145 mm
B
21.5 mm
b
21.5 mm
M
12 mm