Locknut, KM Series, 7.847"x8F, 250 mm Outer Dia.

  • ERIKS:14588177
Image 1
Image 2
Image 1
Image 2
Save to list

€273.66/ pieceexcl. VAT

€331.13incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
7.847x8"
Outer Diameter
250 mm
B
29 mm
b
29 mm
M
18 mm