Locknut, KM Series, 6.284"X8f, 210 mm Outer Dia.

  • ERIKS:14588173
Image 1
Image 2
Image 1
Image 2
Save to list

€180.66/ pieceexcl. VAT

€218.60incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
6.284x8"
Outer Diameter
210 mm
B
25 mm
b
25 mm
M
16 mm