Locknut, KM Series, 1.767"x18F, 65 mm Outer Dia.

  • ERIKS:14588155
Image 1
Image 2
Image 1
Image 2
Save to list

€16.86/ pieceexcl. VAT

€20.40incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
1.767x18"
Outer Diameter
65 mm
B
10 mm
b
10 mm
M
6 mm