Locknut, KM Series, 0.969"x32F, 38 mm Outer Dia.

  • ERIKS:14588151
Image 1
Image 2
Image 1
Image 2
Save to list

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Locknut
Thread Size
0.969x32"
Outer Diameter
38 mm
B
7 mm
b
7 mm
M
5 mm