Locknut, HMLL Series, Tr980x8, 1090 mm Outer Dia., 65 mm THK

  • ERIKS:14588077
Image 1
Image 2
Image 1
Image 2
Save to list

€10,428.90/ pieceexcl. VAT

€12,618.97incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr980x8
Outer Diameter
1090 mm
B
65 mm
M
45 mm