Locknut, HMLL Series, Tr880x7, 990 mm Outer Dia., 62 mm THK

  • ERIKS:14588075
Image 1
Image 2
Image 1
Image 2
Save to list

€8,910.72/ pieceexcl. VAT

€10,781.97incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr880X7
Outer Diameter
990 mm
B
62 mm
M
45 mm