Locknut, HMLL Series, Tr830x7, 930 mm Outer Dia., 57 mm THK

  • ERIKS:14588074
Image 1
Image 2
Image 1
Image 2
Save to list

€7,553.10/ pieceexcl. VAT

€9,139.25incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr830X7
Outer Diameter
930 mm
B
57 mm
M
40 mm