Locknut, HMLL Series, Tr780x7, 880 mm Outer Dia., 56 mm THK

  • ERIKS:14588073
Image 1
Image 2
Image 1
Image 2
Save to list

€5,436.30/ pieceexcl. VAT

€6,577.92incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr780X7
Outer Diameter
880 mm
B
56 mm
M
40 mm