Locknut, HMLL Series, Tr695x6, 795 mm Outer Dia., 53 mm THK

  • ERIKS:14588071
Image 1
Image 2
Image 1
Image 2
Save to list

€5,870.40/ pieceexcl. VAT

€7,103.18incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr695x6
Outer Diameter
795 mm
B
53 mm
M
40 mm