Locknut, HMLL Series, Tr655x6, 745 mm Outer Dia., 52 mm THK

  • ERIKS:14588070
Image 1
Image 2
Image 1
Image 2
Save to list

€4,997.46/ pieceexcl. VAT

€6,046.93incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr655X6
Outer Diameter
745 mm
B
52 mm
M
36 mm