Locknut, HMLL Series, Tr625x6, 710 mm Outer Dia., 48 mm THK

  • ERIKS:14588069
Image 1
Image 2
Image 1
Image 2
Save to list

€4,400.88/ pieceexcl. VAT

€5,325.06incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr625X6
Outer Diameter
710 mm
B
48 mm
M
36 mm