Locknut, HMLL Series, Tr580x6, 660 mm Outer Dia., 47 mm THK

  • ERIKS:14588068
Image 1
Image 2
Image 1
Image 2
Save to list

€4,165.68/ pieceexcl. VAT

€5,040.47incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr580x6
Outer Diameter
660 mm
B
47 mm
M
32 mm