Locknut, HMLL Series, Tr480x5, 550 mm Outer Dia., 33 mm THK

  • ERIKS:14588064
Image 1
Image 2
Image 1
Image 2
Save to list

€3,201.42/ pieceexcl. VAT

€3,873.72incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr480x5
Outer Diameter
550 mm
B
33 mm
M
32 mm