Locknut, HMLL Series, Tr460x5, 530 mm Outer Dia., 33 mm THK

  • ERIKS:14588063
Image 1
Image 2
Image 1
Image 2
Save to list

€2,685.42/ pieceexcl. VAT

€3,249.36incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr460x5
Outer Diameter
530 mm
B
33 mm
M
28 mm