Locknut, HMLL Series, Tr435x5, 500 mm Outer Dia., 30 mm THK

  • ERIKS:14588062
Image 1
Image 2
Image 1
Image 2
Save to list

€2,406.60/ pieceexcl. VAT

€2,911.99incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr435x5
Outer Diameter
500 mm
B
30 mm
M
28 mm