Locknut, HMLL Series, Tr415x5, 480 mm Outer Dia., 30 mm THK

  • ERIKS:14588061
Image 1
Image 2
Image 1
Image 2
Save to list

€2,157.24/ pieceexcl. VAT

€2,610.26incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr415x5
Outer Diameter
480 mm
B
30 mm
M
24 mm