Locknut, HMLL Series, Tr375x5 , 430 mm Outer Dia., 28 mm THK

  • ERIKS:14588059
Image 1
Image 2
Image 1
Image 2
Save to list

€1,705.92/ pieceexcl. VAT

€2,064.16incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr375x5
Outer Diameter
430 mm
B
28 mm
M
24 mm