Locknut, HMLL Series, Tr1155x8, 1280 mm Outer Dia., 70 mm THK

  • ERIKS:14588080
Image 1
Image 2
Image 1
Image 2
Save to list

€14,714.94/ pieceexcl. VAT

€17,805.08incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr1155x8
Outer Diameter
1280 mm
B
70 mm
M
50 mm