Locknut, HMLL Series, Tr1035x8, 1155 mm Outer Dia., 67 mm THK

  • ERIKS:14588078
Image 1
Image 2
Image 1
Image 2
Save to list

€8,576.40/ pieceexcl. VAT

€10,377.44incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr1035x8
Outer Diameter
1155 mm
B
67 mm
M
50 mm