Locknut, HML Series, Tr950x8, 1070 mm Outer Dia., 76 mm THK

  • ERIKS:14588045
Image 1
Image 2
Image 1
Image 2
Save to list

€9,459.60/ pieceexcl. VAT

€11,446.12incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr950x8
Outer Diameter
1070 mm
B
76 mm
M
60 mm