Locknut, HML Series, Tr900x7, 1020 mm Outer Dia., 74 mm THK

  • ERIKS:14588044
Image 1
Image 2
Image 1
Image 2
Save to list

€8,697.60/ pieceexcl. VAT

€10,524.10incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr900x7
Outer Diameter
1020 mm
B
74 mm
M
60 mm