Locknut, HML Series, Tr850x7, 970 mm Outer Dia., 74 mm THK

  • ERIKS:14588043
Image 1
Image 2
Image 1
Image 2
Save to list

€8,233.38/ pieceexcl. VAT

€9,962.39incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr850x7
Outer Diameter
970 mm
B
74 mm
M
60 mm