Locknut, HML Series, Tr710x7, 830 mm Outer Dia., 70 mm THK

  • ERIKS:14588040
Image 1
Image 2
Image 1
Image 2
Save to list

€6,630.48/ pieceexcl. VAT

€8,022.88incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr710x7
Outer Diameter
830 mm
B
70 mm
M
50 mm