Locknut, HML Series, Tr630x6, 730 mm Outer Dia., 65 mm THK

  • ERIKS:14588038
Image 1
Image 2
Image 1
Image 2
Save to list

€5,080.14/ pieceexcl. VAT

€6,146.97incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr630x6
Outer Diameter
730 mm
B
65 mm
M
45 mm