Locknut, HML Series, Tr520x6, 600 mm Outer Dia., 68 mm THK

  • ERIKS:14588034
Image 1
Image 2
Image 1
Image 2
Save to list

€4,770.96/ pieceexcl. VAT

€5,772.86incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr520x6
Outer Diameter
600 mm
B
68 mm
M
36 mm