Locknut, HML Series, Tr490x5, 580 mm Outer Dia., 60 mm THK

  • ERIKS:14588033
Image 1
Image 2
Image 1
Image 2
Save to list

€4,214.40/ pieceexcl. VAT

€5,099.42incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr490x5
Outer Diameter
580 mm
B
60 mm
M
36 mm