Locknut, HML Series, Tr385x5, 450 mm Outer Dia., 48 mm THK

  • ERIKS:14588028
Image 1
Image 2
Image 1
Image 2
Save to list

€1,767.90/ pieceexcl. VAT

€2,139.16incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr385x5
Outer Diameter
450 mm
B
48 mm
M
28 mm