Locknut, HML Series, Tr380x5, 445 mm Outer Dia., 37 mm THK

  • ERIKS:14588027
Image 1
Image 2
Image 1
Image 2
Save to list

€1,705.92/ pieceexcl. VAT

€2,064.16incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr380x5
Outer Diameter
445 mm
B
37 mm
M
28 mm