Locknut, HML Series, Tr365x5, 430 mm Outer Dia., 48 mm THK

  • ERIKS:14588026
Image 1
Image 2
Image 1
Image 2
Save to list

€1,498.26/ pieceexcl. VAT

€1,812.89incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr365x5
Outer Diameter
430 mm
B
48 mm
M
28 mm