Locknut, HML Series, Tr360x5, 420 mm Outer Dia., 35 mm THK

  • ERIKS:14588025
Image 1
Image 2
Image 1
Image 2
Save to list

€1,401.54/ pieceexcl. VAT

€1,695.86incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr360x5
Outer Diameter
420 mm
B
35 mm
M
28 mm