Locknut, HML Series, Tr345x5, 410 mm Outer Dia., 45 mm THK

  • ERIKS:14588024
Image 1
Image 2
Image 1
Image 2
Save to list

€1,401.96/ pieceexcl. VAT

€1,696.37incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr345x5
Outer Diameter
410 mm
B
45 mm
M
28 mm