Locknut, HML Series, Tr215x4, 260 mm Outer Dia., 30 mm THK

  • ERIKS:14588018
Image 1
Image 2
Image 1
Image 2
Save to list

€1,032.80/ pieceexcl. VAT

€1,249.69incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr215x4
Outer Diameter
260 mm
B
30 mm
M
20 mm