Locknut, HML Series, Tr205x4, 250 mm Outer Dia., 30 mm THK

  • ERIKS:14588017
Image 1
Image 2
Image 1
Image 2
Save to list

€1,199.02/ pieceexcl. VAT

€1,450.81incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr205x4
Outer Diameter
250 mm
B
30 mm
M
18 mm