Locknut, HML Series, Tr1120x8, 1240 mm Outer Dia., 79 mm THK

  • ERIKS:14588047
Image 1
Image 2
Image 1
Image 2
Save to list

€11,561.76/ pieceexcl. VAT

€13,989.73incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
N
Type
Locknut
Thread Size
Tr1120X8
Outer Diameter
1240 mm
B
79 mm
M
60 mm